Overview
Mfr description
H35B30F-5/8 WITH 2SS
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch35 / 3/8 in
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Hardened TeethWith Hardened Teeth
- Length Through Bore
- Weight1.50 lbs
- UPC_NO097039296870
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data