Motion
H40B10F 3/4

TSUBAKI (UST)
H40B10F 3/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore
MI ITEM #00188633
MFR #H40B10F 3/4
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B10F 3/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore
MI ITEM #00188633
MFR #H40B10F 3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039296924

Overview

Mfr description
H40B10F-3/4 WITH 2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text