Motion
H4011X3/4

BROWNING
H4011X3/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 11 Teeth, Steel Material
MI ITEM #00188640
MFR #H4011X3/4
List Price$72.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4011X3/4

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.7500 in Bore , 11 Teeth, Steel Material
MI ITEM #00188640
MFR #H4011X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.44/each for your price

Overview

Mfr description
H4011 X 3/4 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    40 / 1/2 in
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    1.7750 in
  • Tooth Width
    0.284 in
  • Hub Type
    B
  • Hub Diameter
    1.4530 in
  • Hub Projection
    0.5960 in
  • Keyway Size
    3/16 X 3/32
  • Weight
    0.34 lbs
  • Manufacturer Catalog Number
    H4011X3/4
  • Manufacturer Upc Number
    662289252824
  • UPC_NO
    662289252824
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text