Motion
H40B11F 7/8

TSUBAKI (UST)
H40B11F 7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00188645
MFR #H40B11F 7/8
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B11F 7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00188645
MFR #H40B11F 7/8

Mfr description
SEE 40B11FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039297099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)