Motion
H40B12F 1/2

TSUBAKI (UST)
H40B12F 1/2

Sprocket - 40 / 1/2 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
Mi Item #00188648
MFR #H40B12F 1/2
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B12F 1/2

Sprocket - 40 / 1/2 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
Mi Item #00188648
MFR #H40B12F 1/2

Mfr description
H40B12F-1/2 WITH 2SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.8750 in
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039297112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)