Motion
H4014X7/8

BROWNING
H4014X7/8

1128115 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 14 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188682
MFR #H4014X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4014X7/8

1128115 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 14 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188682
MFR #H4014X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Hub Diameter
    1.6880 in
  • Hub Projection
    0.5940 in
  • Keyway Size
    3/16 X 3/32
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.4910 in
  • Pitch Diameter
    2.2470 in
  • Tooth Width
    0.284 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H4014X7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289212996
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289212996

Overview

Mfr description
H4014 X 7/8 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text