Motion
H40B15F 7/8

TSUBAKI (UST)
H40B15F 7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00188698
MFR #H40B15F 7/8
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B15F 7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00188698
MFR #H40B15F 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039297259

Overview

Mfr description
H40B15F-7/8 WITH 2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text