Overview
Mfr description
H40B16F-7/8 WITH 2SS
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch40 / 1/2 in
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Hardened TeethWith Hardened Teeth
- Length Through Bore
- Weight0.83 lbs
- UPC_NO097039297044
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data