Motion
H40B16F-1

TSUBAKI (UST)
H40B16F-1

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 16 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188716
MFR #H40B16F-1
Price$32.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B16F-1

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 16 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188716
MFR #H40B16F-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.8140 in
  • Pitch Diameter
    2.563 in
  • Tooth Width
    0.284 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039297327

Overview

Mfr description
H40B16F-1 WITH 2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text