Specifications
Dimensions
- Bore Diameter1.0000 in
- Hub Diameter2.2030 in
- Hub Projection0.7188 in
- Keyway Size1/4 x 1/8
- Length Through Bore1.0000 in
- Outside Diameter2.9750 in
- Pitch Diameter2.7210 in
- Tooth Width0.284 in
- Weight0.88 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch40 / 1/2 in
- Chain Number Pitch40 / 1/2 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH4017X1
- Manufacturer Product Page
- Manufacturer Upc Number662289193165
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth17
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289193165
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)