Motion
H40B18F 1-1/8

TSUBAKI (UST)
H40B18F 1-1/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1250 in Bore
MI ITEM #00188740
MFR #H40B18F 1-1/8
Your Price$37.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H40B18F 1-1/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.1250 in Bore
MI ITEM #00188740
MFR #H40B18F 1-1/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$37.24/each(List $42.83)

Overview

Mfr description
H40B18F-1 1/8 WITH 2SS

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    40 / 1/2 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Weight
    1.10 lbs
  • UPC_NO
    097039297440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text