Overview
Mfr description
H40B19F-3/4 WITH 2SS
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch40 / 1/2 in
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Hardened TeethWith Hardened Teeth
- Length Through Bore
- Weight1.20 lbs
- UPC_NO097039297211
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data