Motion
H4023X1

BROWNING
H4023X1

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 23 Teeth, Steel Material
MI ITEM #00188774
MFR #H4023X1
Price$199.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4023X1

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 23 Teeth, Steel Material
MI ITEM #00188774
MFR #H4023X1

Mfr description
H4023 X 1 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    3.0160 in
  • Hub Projection
    0.7188 in
  • Keyway Size
    1/4 x 1/8
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.9380 in
  • Pitch Diameter
    3.6720 in
  • Tooth Width
    0.284 in
  • Weight
    1.94 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H4023X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289153350
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    23
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289153350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)