Motion
H4024X5/8

BROWNING
H4024X5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 24 Teeth, Steel Material
Mi Item #00188777
MFR #H4024X5/8
Price$208.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4024X5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 24 Teeth, Steel Material
Mi Item #00188777
MFR #H4024X5/8

Mfr description
H4024 X 5/8 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    3.2660 in
  • Hub Projection
    0.7188 in
  • Keyway Size
    3/16 x 3/32
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.0980 in
  • Pitch Diameter
    3.8310 in
  • Tooth Width
    0.284 in
  • Weight
    2.28 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H4024X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289283385
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289283385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)