Motion
50BS9HT 5/8
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 0.6250 in Bore , 9 Teeth, Steel Material, With Hardened Teeth
Mi Item #00188808
MFR #50BS9HT 5/8
Price$56.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 0.6250 in Bore , 9 Teeth, Steel Material, With Hardened Teeth
Mi Item #00188808
MFR #50BS9HT 5/8

Mfr description
50BS9HT 5/8 "SABERTOOTH" - KW & 2 SS
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    1.3996 in
  • Hub Diameter
    1-3/8 in
  • Hub Outside Diameter
    1.3750 in
  • Hub Outside Diameter At Recess
    1.1560 in
  • Hub Projection
    0.6563 in
  • Hub Recess Depth
    0.1100 in
  • Hub Recess Width
    0.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    0.75 in
  • Outside Diameter  
    2.0920 in
  • Pitch Diameter
    1.8274 in
  • Set Screw Size
    .250-20 X .250 in
  • Stocked Finished Bore
    5/8 in
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    3.1250 in
  • Storage Dimension Width
    3.1250 in
  • Tooth Thickness
    0.343
  • Tooth Width
    0.3430 in
  • Weight
    0.30 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950162300
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Set Screw Location
    (2) Set Screws (1) over KW and (1) at 90
  • UPC_NO
    697950162300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)