Motion
H50B11F 3/4

TSUBAKI (UST)
H50B11F 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.7500 in Bore
Mi Item #00188824
MFR #H50B11F 3/4
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H50B11F 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.7500 in Bore
Mi Item #00188824
MFR #H50B11F 3/4

Mfr description
H50B11F-3/4 WITH 2SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039298331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)