Motion
H50B12F 1-1/8

TSUBAKI (UST)
H50B12F 1-1/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1250 in Bore
Mi Item #00188845
MFR #H50B12F 1-1/8
Price$31.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H50B12F 1-1/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1250 in Bore
Mi Item #00188845
MFR #H50B12F 1-1/8

Mfr description
H50B12F-1 1/8 WITH 2SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039298447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)