Motion
H5013X 1 3/16

BROWNING
H5013X 1 3/16

1128719 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1875 in Bore , 13 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188855
MFR #H5013X 1 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H5013X 1 3/16

1128719 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1875 in Bore , 13 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188855
MFR #H5013X 1 3/16

Mfr description
H5013 X 1+3/16 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Hub Diameter
    2.8750 in
  • Hub Projection
    0.6560 in
  • Keyway Size
    1/4 X 1/8
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.9110 in
  • Pitch Diameter
    2.6120 in
  • Tooth Width
    0.343 in
  • Weight
    0.72 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H5013X 1 3/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289173655
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289173655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)