Motion
H5014X 1 1/8

BROWNING
H5014X 1 1/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1250 in Bore , 14 Teeth, Steel Material
Mi Item #00188870
MFR #H5014X 1 1/8
Price$125.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H5014X 1 1/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.1250 in Bore , 14 Teeth, Steel Material
Mi Item #00188870
MFR #H5014X 1 1/8

Mfr description
H5014 X 1-1/8 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Hub Diameter
    2.1410 in
  • Hub Projection
    0.6560 in
  • Keyway Size
    1/4 X 1/8
  • Length Through Bore  
    1.0160 in
  • Outside Diameter  
    3.1130 in
  • Pitch Diameter
    2.8090 in
  • Tooth Width
    0.343 in
  • Weight
    0.96 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H5014X 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289233717
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289233717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)