Motion
H60B9F 3/4

TSUBAKI (UST)
H60B9F 3/4

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.7500 in Bore
MI ITEM #00188963
MFR #H60B9F 3/4
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B9F 3/4

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.7500 in Bore
MI ITEM #00188963
MFR #H60B9F 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Length Through Bore  
    1.2500 in
  • Weight
    0.42 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039299765

Overview

Mfr description
H60B9F-3/4 WITH 2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text