Motion
H609X1

BROWNING
H609X1

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore , 9 Teeth, Steel Material
MI ITEM #00188964
MFR #H609X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H609X1

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore , 9 Teeth, Steel Material
MI ITEM #00188964
MFR #H609X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H609 X 1 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    60 / 3/4 in
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    2.1930 in
  • Tooth Width
    0.459 in
  • Hub Type
    B
  • Hub Diameter
    1.7030 in
  • Hub Projection
    0.7969 in
  • Keyway Size
    1/4 x 1/8
  • Weight
    0.53 lbs
  • Manufacturer Catalog Number
    H609X1
  • Manufacturer Upc Number
    662289114054
  • UPC_NO
    662289114054
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text