Motion
H60B9F 1
Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore
MI ITEM #00188966
MFR #H60B9F 1
Price$31.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore
MI ITEM #00188966
MFR #H60B9F 1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    1.2500 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039299789

Overview

Mfr description
H60B9F-1 WITH 2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text