Motion
H60B10F 7/8

TSUBAKI (UST)
H60B10F 7/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00188972
MFR #H60B10F 7/8
Your Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B10F 7/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00188972
MFR #H60B10F 7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.51/each(List $39.69)

Overview

Mfr description
H60B10F-7/8 WITH 2SS

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    60 / 3/4 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Weight
    0.88 lbs
  • UPC_NO
    097039299802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text