Specifications
Dimensions
- Bore Diameter1.0000 in
- Hub Diameter3.8910 in
- Hub Projection0.7969 in
- Keyway Size1/4 x 1/8
- Length Through Bore1.2500 in
- Outside Diameter5.1850 in
- Pitch Diameter4.7940 in
- Tooth Width0.459 in
- Weight4.40 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch60 / 3/4 in
- Chain Number Pitch60 / 3/4 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH6020X1
- Manufacturer Product Page
- Manufacturer Upc Number662289224395
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth20
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289224395
Help us improve this product