Motion
H80B11F 1-1/4

TSUBAKI (UST)
H80B11F 1-1/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore
MI ITEM #00189079
MFR #H80B11F 1-1/4
Your Price$67.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H80B11F 1-1/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore
MI ITEM #00189079
MFR #H80B11F 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.04/each(List $80.45)

Overview

Mfr description
H80B11F-1 1/4 W/ 2 SET S

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    80 / 1 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Weight
    2.10 lbs
  • UPC_NO
    097039300683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text