1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
H80B10
Stock Bore Sprocket - 80 / 1 in, B Hub, 10 Teeth
MI ITEM #
00189131
MFR #
H80B10
Your Price
$56.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) H80B10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
H80B10
Stock Bore Sprocket - 80 / 1 in, B Hub, 10 Teeth
MI ITEM #
00189131
MFR #
H80B10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$56.51
/each
(List
$64.99
)
Qty
Add to Cart
Overview
Mfr description
H80B10 SB 1
Specifications
Chain Number & Pitch
80 / 1 in
Product Type
Stock Bore Sprockets
Hub Style
B
Number Of Teeth
10
Bore Type
Rough Stock Bore
Hub Type
B
UPC_NO
097039361264
Weight
1.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought