Motion
H50H21

BROWNING
H50H21

Bushed Roller Chain Sprocket - 21 Teeth, Steel Material
MI ITEM #00189146
MFR #H50H21
List Price$506.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50H21

Bushed Roller Chain Sprocket - 21 Teeth, Steel Material
MI ITEM #00189146
MFR #H50H21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$506.95/each for your price

Overview

Mfr description
H50H21 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Pitch Type
    Single
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289145218
  • UPC_NO
    662289145218
  • Weight
    1.54 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text