Motion
H50H25

BROWNING
H50H25

Bushed Roller Chain Sprocket - 25 Teeth, H Bushing, Steel Material
Mi Item #00189150
MFR #H50H25
Price$549.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50H25

Bushed Roller Chain Sprocket - 25 Teeth, H Bushing, Steel Material
Mi Item #00189150
MFR #H50H25

Mfr description
H50H25 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.24/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Bushing Size
    H
  • Hub Diameter
    2-1/2 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    5.3200 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    4.987 in
  • Tooth Width
    0.343 in
  • Weight
    2.10 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289215317
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289215317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)