Motion
H50H26

BROWNING
H50H26

Split Taper Bushed Sprocket - 26 Teeth, H Bushing, Steel Material
MI ITEM #00189151
MFR #H50H26
Your Price$516.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50H26

Split Taper Bushed Sprocket - 26 Teeth, H Bushing, Steel Material
MI ITEM #00189151
MFR #H50H26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$516.35/each(List $593.80)

Overview

Mfr description
H50H26 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.5000 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Outside Diameter
    5.5220 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.343 in
  • Pitch Diameter
    5.1850 in
  • Overall Width
    1-1/2 in
  • Hub Diameter
    2.4940 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289175307
  • UPC_NO
    662289175307
  • Manufacturer Catalog Number
    H50H26
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.22 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text