Motion
H50H34

BROWNING
H50H34

Split Taper Bushed Sprocket - 34 Teeth, H Bushing, Steel Material
Mi Item #00189166
MFR #H50H34
Price$933.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50H34

Split Taper Bushed Sprocket - 34 Teeth, H Bushing, Steel Material
Mi Item #00189166
MFR #H50H34

Mfr description
H50H34 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.54/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Bushing Size
    H
  • Hub Diameter
    2.4940 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    7.1200 in
  • Pitch Diameter
    6.7740 in
  • Weight
    3.65 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H50H34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289305513
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    34
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289305513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)