Motion
H50H35

BROWNING
H50H35

Bushed Roller Chain Sprocket - 35 Teeth, H Bushing, Steel Material
MI ITEM #00189167
MFR #H50H35
Price$961.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50H35

Bushed Roller Chain Sprocket - 35 Teeth, H Bushing, Steel Material
MI ITEM #00189167
MFR #H50H35

Mfr description
H50H35 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.06/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Bushing Size
    H
  • Hub Diameter
    2-1/2 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    7.3200 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    6.972 in
  • Tooth Width
    0.343 in
  • Weight
    3.92 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289215546
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289215546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)