Motion
H50H36

BROWNING
H50H36

Bushed Roller Chain Sprocket - 36 Teeth, Steel Material
MI ITEM #00189168
MFR #H50H36
Your Price$865.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50H36

Bushed Roller Chain Sprocket - 36 Teeth, Steel Material
MI ITEM #00189168
MFR #H50H36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$865.15/each(List $994.93)

Overview

Mfr description
H50H36 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    36
  • Number Of Strands Across
    1
  • Material
    Steel
  • Pitch Type
    Single
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289115570
  • UPC_NO
    662289115570
  • Weight
    4.10 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text