Motion
H60H22

BROWNING
H60H22

Bushed Roller Chain Sprocket - 22 Teeth, Steel Material
Mi Item #00189193
MFR #H60H22
Price$625.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60H22

Bushed Roller Chain Sprocket - 22 Teeth, Steel Material
Mi Item #00189193
MFR #H60H22

Mfr description
H60H22 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.32/each

Specifications

Dimensions

  • Weight
    2.84 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289165841
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289165841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)