Motion
H140R16

BROWNING
H140R16

Split Taper Bushed Sprocket - 16 Teeth, R1 Bushing, Steel Material
MI ITEM #00189231
MFR #H140R16
List Price$1,717.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140R16

Split Taper Bushed Sprocket - 16 Teeth, R1 Bushing, Steel Material
MI ITEM #00189231
MFR #H140R16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,717.71/each for your price

Overview

Mfr description
H140R16 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R1
  • Number Of Teeth
    16
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.7500 in
  • Length Through Bore
    2.8750 in
  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Outside Diameter
    9.8480 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.924 in
  • Pitch Diameter
    8.9700 in
  • Overall Width
    3-5/32 in
  • Hub Diameter
    5.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289196753
  • UPC_NO
    662289196753
  • Manufacturer Catalog Number
    H140R16
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    16.67 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text