Motion
H140R24

BROWNING
H140R24

Bushed Roller Chain Sprocket - 24 Teeth, R1 Bushing, Steel Material
Mi Item #00189239
MFR #H140R24
Price$3,802.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140R24

Bushed Roller Chain Sprocket - 24 Teeth, R1 Bushing, Steel Material
Mi Item #00189239
MFR #H140R24

Mfr description
H140R24 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,802.12/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Hub Diameter
    5-3/8 in
  • Hub Projection
    1-1/16 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    14.340 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    13.407 in
  • Tooth Width
    0.924 in
  • Weight
    35.15 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Upc Number
    662289256808
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289256808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)