Motion
H160R17

BROWNING
H160R17

Split Taper Bushed Sprocket - 17 Teeth, R1 Bushing, Steel Material
Mi Item #00189248
MFR #H160R17
Price$2,940.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160R17

Split Taper Bushed Sprocket - 17 Teeth, R1 Bushing, Steel Material
Mi Item #00189248
MFR #H160R17

Mfr description
H160R17 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,940.69/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    11.8990 in
  • Overall Width
    3-9/64 in
  • Pitch Diameter
    10.8840 in
  • Tooth Width
    1.156 in
  • Weight
    29.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H160R17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289156979
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289156979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)