Motion
H160R18

BROWNING
H160R18

Bushed Roller Chain Sprocket - 18 Teeth, Steel Material
Mi Item #00189249
MFR #H160R18
Price$3,745.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160R18

Bushed Roller Chain Sprocket - 18 Teeth, Steel Material
Mi Item #00189249
MFR #H160R18

Mfr description
H160R18 HARDENED SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,745.03/each

Specifications

Dimensions

  • Weight
    31.90 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289286904
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289286904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)