Motion
H160R20

BROWNING
H160R20

Split Taper Bushed Sprocket - 20 Teeth, R2 Bushing, Steel Material
Mi Item #00189251
MFR #H160R20
Price$3,453.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160R20

Split Taper Bushed Sprocket - 20 Teeth, R2 Bushing, Steel Material
Mi Item #00189251
MFR #H160R20

Mfr description
H160R20 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,453.91/each

Specifications

Dimensions

  • Bushing Bore Range
    1.3750 in to 3.6250 in
  • Bushing Size
    R2
  • Hub Diameter
    5.3750 in
  • Hub Projection
    2 in
  • Length Through Bore
    4.8750 in
  • Maximum Bore Diameter
    3.6250 in
  • Outside Diameter
    13.8280 in
  • Overall Width
    5-5/32 in
  • Pitch Diameter
    12.7850 in
  • Tooth Width
    1.156 in
  • Weight
    47.58 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H160R20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289266951
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289266951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)