Motion
H160R22

BROWNING
H160R22

Bushed Roller Chain Sprocket - 22 Teeth, R2 Bushing, Steel Material
MI ITEM #00189253
MFR #H160R22
List Price$4,671.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160R22

Bushed Roller Chain Sprocket - 22 Teeth, R2 Bushing, Steel Material
MI ITEM #00189253
MFR #H160R22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,671.58/each for your price

Overview

Mfr description
H160R22 HARDENED SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    4.8750 in
  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • Outside Diameter
    15.110 in
  • Pitch Type
    Single
  • Tooth Width
    1.156 in
  • Pitch Diameter
    14.053 in
  • Overall Width
    5-5/32 in
  • Hub Diameter
    5-3/8 in
  • Hub Projection
    2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289306930
  • UPC_NO
    662289306930
  • Weight
    53.60 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text