Motion
2040H17

BROWNING
2040H17

Stock Bore Sprocket - 17 Teeth, Steel Material
Mi Item #00189469
MFR #2040H17
Price$469.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2040H17

Stock Bore Sprocket - 17 Teeth, Steel Material
Mi Item #00189469
MFR #2040H17

Mfr description
2040H17 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.68/each

Specifications

Dimensions

  • Hub Diameter
    2.4940 in
  • Hub Projection
    1.2780 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    2.9750 in
  • Pitch Diameter
    2.7682 in
  • Weight
    0.68 lbs

Details

  • Bore Range
    0.3750 to 1.5000 in
  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    2040 / 1 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    Split Taper
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2040H17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289250721
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289250721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)