Motion
2040H21

BROWNING
2040H21

Stock Bore Sprocket - 21 Teeth, Steel Material
Mi Item #00189471
MFR #2040H21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2040H21

Stock Bore Sprocket - 21 Teeth, Steel Material
Mi Item #00189471
MFR #2040H21

Mfr description
2040H21 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.02 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    2040 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289230785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)