Motion
2060P19

BROWNING
2060P19

Split Taper Bushed Sprocket - 19 Teeth, P1 Bushing, Steel Material
MI ITEM #00189477
MFR #2060P19
List Price$684.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2060P19

Split Taper Bushed Sprocket - 19 Teeth, P1 Bushing, Steel Material
MI ITEM #00189477
MFR #2060P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.60/each for your price

Overview

Mfr description
2060P19 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    19
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Outside Diameter
    4.9400 in
  • Pitch Type
    Double
  • Tooth Width
    0.4590 in
  • Pitch Diameter
    4.6200 in
  • Overall Width
    1.9375 in
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289150809
  • UPC_NO
    662289150809
  • Manufacturer Catalog Number
    2060P19
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.66 lbs
  • Chain Number & Pitch
    2060 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text