Motion
2060P23

BROWNING
2060P23

Split Taper Bushed Sprocket - 23 Teeth, P1 Bushing, Steel Material
MI ITEM #00189478
MFR #2060P23
List Price$961.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2060P23

Split Taper Bushed Sprocket - 23 Teeth, P1 Bushing, Steel Material
MI ITEM #00189478
MFR #2060P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$961.98/each for your price

Overview

Mfr description
2060P23 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Outside Diameter
    5.9000 in
  • Pitch Type
    Single
  • Tooth Width
    0.4590 in
  • Pitch Diameter
    5.5600 in
  • Overall Width
    1.9375 in
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289130856
  • UPC_NO
    662289130856
  • Manufacturer Catalog Number
    1173491
  • Manufacturer Catalog
  • Weight
    3.60 lbs
  • Chain Number & Pitch
    2060 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought