Motion
2080P17

BROWNING
2080P17

Bushing Bore Roller Chain Sprocket - Split Taper, 2080 / 2 in, 17 Teeth, P1 Bushing, Steel Material
MI ITEM #00189479
MFR #2080P17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2080P17

Bushing Bore Roller Chain Sprocket - Split Taper, 2080 / 2 in, 17 Teeth, P1 Bushing, Steel Material
MI ITEM #00189479
MFR #2080P17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2080P17 SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Outside Diameter
    5.9400 in
  • Pitch Type
    Double
  • Tooth Width
    0.575 in
  • Pitch Diameter
    5.536 in
  • Overall Width
    2-3/16 in
  • Hub Diameter
    3 in
  • UPC_NO
    662289260881
  • Weight
    4.02 lbs
  • Chain Number & Pitch
    2080 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought