Motion
2080Q19

BROWNING
2080Q19

Split Taper Bushed Sprocket - 19 Teeth, Q1 Bushing, Steel Material
MI ITEM #00189480
MFR #2080Q19
Your Price$918.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2080Q19

Split Taper Bushed Sprocket - 19 Teeth, Q1 Bushing, Steel Material
MI ITEM #00189480
MFR #2080Q19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$918.84/each(List $1,056.66)

Overview

Mfr description
2080Q19 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    19
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Outside Diameter
    6.5900 in
  • Pitch Type
    Single
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    6.1600 in
  • Overall Width
    2.5000 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289190836
  • UPC_NO
    662289190836
  • Manufacturer Catalog Number
    1173517
  • Manufacturer Catalog
  • Weight
    7.25 lbs
  • Chain Number & Pitch
    2080 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought