Motion
2080Q21

BROWNING
2080Q21

Bushed Roller Chain Sprocket - 21 Teeth, Q1 Bushing, Steel Material
MI ITEM #00189481
MFR #2080Q21
List Price$1,249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2080Q21

Bushed Roller Chain Sprocket - 21 Teeth, Q1 Bushing, Steel Material
MI ITEM #00189481
MFR #2080Q21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,249.98/each for your price

Overview

Mfr description
2080Q21 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Outside Diameter
    7.2300 in
  • Pitch Type
    Double
  • Tooth Width
    0.575 in
  • Pitch Diameter
    6.785 in
  • Overall Width
    2-53/64 in
  • Hub Diameter
    4-1/8 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289300860
  • UPC_NO
    662289300860
  • Weight
    6.80 lbs
  • Chain Number & Pitch
    2080 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text