Motion
BL634 50FT 799P M TO M

MORSE
BL634 50FT 799P M TO M

330167 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00189488
MFR #BL634 50FT 799P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL634 50FT 799P M TO M

330167 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00189488
MFR #BL634 50FT 799P M TO M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL 634 50 FT REEL LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.

Specifications

  • Lacing
    3 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    17000 lb
  • Overall Length
    50 ft
  • Material
    Steel
  • Standards Met
    ISO LH 1234, F97 Certified
  • Width Over Riveted Pins
    1.0480 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288466734
  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Weight
    1.66
  • Chain Size
    BL6
  • Manufacturer Catalog Number
    BL634 50FT 799P M TO M
  • Tensile Strength
    17000
  • Width
    1.048
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text