Motion
80B18F-2
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 2.0000 in Bore , 18 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00189610
MFR #80B18F-2
Your Price$155.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 2.0000 in Bore , 18 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00189610
MFR #80B18F-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.43/each(List $163.32)

Overview

Mfr description
80B18F-2 HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.759 in
  • Tooth Width
    0.575 in
  • Hub Type
    B
  • Keyway Size
    1/2 x 1/4 in
  • Weight
    7.50 lbs
  • UPC_NO
    097039338877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought