Motion
D60B48
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 48 Teeth, Steel Material
Mi Item #00189641
MFR #D60B48
Price$579.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 48 Teeth, Steel Material
Mi Item #00189641
MFR #D60B48

Mfr description
D60B48 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.01/each

Specifications

Dimensions

  • Hub Diameter
    4-3/4 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    3-1/4 in
  • Outside Diameter
    11.893 in
  • Pitch Diameter
    11.468 in
  • Tooth Width
    0.444 in
  • Weight
    44.90 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)