Motion
H35B17F 1/2

TSUBAKI (UST)
H35B17F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
MI ITEM #00189644
MFR #H35B17F 1/2
Your Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B17F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
MI ITEM #00189644
MFR #H35B17F 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.53/each(List $29.37)

Overview

Mfr description
H35B17F-1/2 WITH 2 SS

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    35 / 3/8 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Keyway Size
    No Keyway
  • Weight
    0.48 lbs
  • UPC_NO
    097039296399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text